Zoro Homepage

Bussmann 45 amps Time Delay Fuse, 10PK

  • Mfr # FRN-R-45

  • Zoro # G716042209


product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns

Key Features

Length
3.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN-R-45
Zoro #
G716042209
UPC #
30051712101791
Country of Origin
Mexico

Dimensions

Length
3.1 in.

Details

Item
UL Class Fuse

Description

Amps: 45 Application: Time Delay Brand Name: Bussmann CSA Listed: No Endcap Construction: Ferrule Individual Product Diameter: 3 Individual Product Length: Number in Package: 1 Packaging Type: Carton Product Type: Time Delay Fuse Sub Brand: T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.