Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutout Link, Fast-Acting, K Link Type, Removable

  • Mfr # FL3K50

  • Zoro # G3019101


product price: $41.85
/ea

Key Features

Series
FL3
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL3K50
Zoro #
G3019101
UPC #
051712145947
Country of Origin
Mexico

Dimensions

Diameter
3/4 in
Length
23 in
Product Height
23 in
Product Width
.75 in
Product Length/Depth
.75 in
Overall Length
23 in

Details

Item
Cutout Link
Series
FL3
Amps
50A
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
Link Type
K
Button-Head Type
Removable
Equivalent Brand and Series
Bussmann FL3
Equivalent Series
FL3
Standards
EEI-NEMA
Element Material
Tin
For Use With
Medium Voltage Fused Cutouts Rated to 27kV that Require Removable Button Links
Fuse Amps
50A
Element
Single
Application
Medium voltage fused cutouts
Type
Fast-acting, EEI-NEMA
Certifications
IEC Rated
Amperage Rating
50 A
Current
50 A
Compatible Product Type
Medium Voltage Fuses

Description

Cutout Link, Series FL3, Link Type K, 50 A, 27,000 V AC, Not Applicable, Single Element, Fast-Acting, Removable Button-Head Type, For Use With Medium Voltage Fused Cutouts Rated to 27kV that Require Removable Button Links, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL3, Equivalent Series FL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.