Shop EATON BUSSMANN
See all product information
Create Account
Fuse, 5A, Dual, 10kAIC 125Vac, 200AIC 250Vac, 250V
- Mfr # FNM-5
- Zoro # G823561341
product price:Â
$
14.79
/ea
Key Features
Standards
CE Marked RoHS Compliant
AC Voltage Rating
250V AC
Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FNM-5
- Zoro #
- G823561341
- UPC #
- 51712520508
- Country of Origin
- Unknown
- Amps
- 5 A
- Standards
- CE Marked RoHS Compliant
- AC Voltage Rating
- 250V AC
- Item
- Cartridge Fuses
Dimensions
- Length
- 1-1/2 in
Description
Eaton Bussmann series FNM fuse, Time-delay, 5 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 200 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.