Shop EATON BUSSMANN
See all product information
Create Account
Eaton Series FRN-R Fuse, 600 Amp, 250 Vac and IR 200 kA / 125 Vdc and IR 20 kA
- Mfr # FRN-R-600
- Zoro # G723561090
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
125V DC
Length
10.38 in
AC Voltage Rating
250V AC
Standards
CE Marked
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRN-R-600
- Zoro #
- G723561090
- UPC #
- 51712507561
- Country of Origin
- Unknown
Dimensions
- Length
- 10.38 in
Details
- DC Voltage Rating
- 125V DC
- AC Voltage Rating
- 250V AC
- Standards
- CE Marked
- Item
- Cartridge Fuses
- Amps
- 600 A
Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 600 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 250 Vdc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.