Shop EATON BUSSMANN
See all product information
Create Account
30 Amp Fusetron Time-Delay Supplementary Cartridge Fuse, 32V UL Listed
- Mfr # FNM-30
- Zoro # G823560566
product price:Â
$
24.89
/ea
Key Features
AC Voltage Rating
250V AC
Length
0.39 in
Standards
CE Marked RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FNM-30
- Zoro #
- G823560566
- UPC #
- 51712523004
- Country of Origin
- Unknown
Dimensions
- Length
- 0.39 in
Details
- Item
- Cartridge Fuses
- AC Voltage Rating
- 250V AC
- Standards
- CE Marked RoHS Compliant
- Amps
- 30 A
Description
Eaton Bussmann series FNM fuse, Time-delay, 30 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.