Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, 600VAC, Cube, CF, 150A, 300VDC, Ind

  • Mfr # TCF150

  • Zoro # G101109203


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Amps
150 A
Material
Glass filled PES
Length
2 15/16 in
Width
1 5/16 in
Series
TCF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF150
Zoro #
G101109203
UPC #
051712697781
Country of Origin
Mexico

Dimensions

Length
2 15/16 in
Width
1 5/16 in
Overall Length
2 61/64 in
Depth
3 5/8 in
Overall Width
1 5/16 in
Fuse Size
2.95 in L x 1.32 in W
Product Height
3.63 in
Product Length/Depth
2.95 in
Product Width
1.32 in
Overall Depth
3 5/8 in

Details

Item
Fuse
Amps
150 A
Material
Glass filled PES
Series
TCF
Color
Black
Standards
RoHS Compliant, UL Listed
Body Style
Cube
Speed
Time-Delay
AC Voltage Rating
600 V AC
Interrupt Rating
200k A at 600V
Class
CF
Visual Indication
Indicating
Body Material
Glass Filled PES
Compatible Fuse Block Series
CCP2-X-XCF, TCFH
Element
Dual
Equivalent Series
FCF
DC Voltage Rating
300 V DC
Equivalent Brand and Series
Bussmann Series Class FCF
Fuse type
Class CF
Used with
TCFH200N, CCP2-3-200CF
Special features
Finger safe
Certifications
UL Listed
Voltage Rating
600 V
Amperage Rating
150 A
Fuse indicator
With Indicator
Connection
Blade end
Frequency rating - min
50 Hz
Frequency rating - max
60 Hz
Number of elements
Dual
Current
150 A
Fits Fuse Block Style
Non-Rejection
Interrupt Rating - AC
200 kA

Description

Fuse, 150 A, 600 V AC, 300 V DC, Class CF, TCF Series, Indicating, Time-Delay, Body Style Cube, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200k A at 600V, Fuse Size 2 15/16 in L x 1 5/16 in W x 3 5/8 in D, Length 2 15/16 in, Equivalent Brand and Series Bussmann Series Class FCF, Equivalent Series FCF, Compatible Fuse Block Series CCP2-X-XCF, TCFH, Body Material Glass Filled PES, Dual Element, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.