Zoro Homepage

Fuse Accessories

  • Mfr # HPF-L

  • Zoro # G916552225


product price: $50.69
/ea

Key Features

Fuse Current Rating
5 A
Fuse Type
13/32 x 1-3/8
Standards
UL, CSA 6225-01
Terminal Type
1/4 Quick Connect/Solder
Series
HPF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPF-L
Zoro #
G916552225
UPC #
5171274107
Country of Origin
United States

Details

Fuse Current Rating
5 A
Fuse Type
13/32 x 1-3/8
Standards
UL, CSA 6225-01
Terminal Type
1/4 Quick Connect/Solder
Series
HPF
Mounting
Panel
Voltage Rating
600 VAC
Connector Type
Screw Knob

Description

600 VAC, 5 A, 13/32in x 1-3/8in Fuse, Panel Mounting, Screw Knob, Fuse Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.