Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # HM60060-1CR

  • Zoro # G0464740


product price: $49.69
/ea

Key Features

UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
35 to 60A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60060-1CR
Zoro #
G0464740
UPC #
051712511575
Country of Origin
Mexico

Dimensions

Length
7.30 in
Height
2.60 in
Width
1-1/2 in
For Fuse Size
5-1/2 in L x 1-1/16 in dia
For Fuse Diameter
1 1/16 in
Overall Length
7.3 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
2 AWG
For Fuse Length
5 1/2 in
Overall Width
1.5 in
Overall Height
2.6 in
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
For Fuse Series
NOS
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Type
Industrial
Fuse Holder Code
Q
Fits Fuse Type
Class H, Class K5
Wire Range
14 AWG to 2 AWG
Weight
.215 LB
Short Circuit Current (KA)
10kA
Fits Fuse Block Style
Non-Rejection
Current - Minimum
31 A
Current - Maximum
60 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 31 to 60 A, Number of Poles 1, 600V AC, For Fuse Size 5 1/2 in L x 1 1/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.6 in, Width 1.5 in, Length 7.3 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.