Zoro Homepage

Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # RM25100-3CR

  • Zoro # G2590625


product price: $195.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
3
Amp Range
70 to 100A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM25100-3CR
Zoro #
G2590625
UPC #
051712391207
Country of Origin
Mexico

Dimensions

Length
7.20 in
Width
6 in
Height
2.80 in
For Fuse Size
5-7/8 in L x 1-1/16 in dia
Overall Length
7.2 in
Overall Height
2.8 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
1/0 AWG
For Fuse Length
5 7/8 in
Overall Width
6 in
For Fuse Diameter
1 1/16 in
Wire Size
14 to 1/0 AWG

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 61 to 100 A, Number of Poles 3, 250V AC/DC, For Fuse Size 5 7/8 in L x 1 1/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 1/0 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 6 in, Length 7.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.