Zoro Homepage

Open Fuse Block, R UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # RM60100-3CR

  • Zoro # G8985435


product price: $231.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
3
Amp Range
70 to 100A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM60100-3CR
Zoro #
G8985435
UPC #
051712391238
Country of Origin
Mexico

Dimensions

Width
6 in
Length
9.20 in
Height
2.80 in
For Fuse Size
5 in L x 1-7/64 in dia
Wire Size - Minimum
14 AWG
For Fuse Length
7 7/8 in
For Fuse Diameter
1 1/8 in
Overall Length
9.2 in
Wire Size - Maximum
1/0 AWG
Overall Height
2.8 in
Overall Width
6 in
Wire Size
14 to 1/0 AWG

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 61 to 100 A, Number of Poles 3, 600V AC/300V DC, For Fuse Size 5 in L x 1 7/64 in dia, Compatible Fuse Series A6D-R; A6K-R; FRS-R; KLSR; KTS-R; KWS-R; LLSRK; LPS-RK; TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 1/0 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 6 in, Length 9.2 in, Features Short Circuit and Overload Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.