Zoro Homepage

Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # RM25200-2CR

  • Zoro # G2590616


product price: $346.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
2
Amp Range
110 to 200A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM25200-2CR
Zoro #
G2590616
UPC #
051712387347
Country of Origin
Mexico

Dimensions

Height
3.80 in
Length
8.70 in
Width
5.30 in
For Fuse Size
7-1/8 in L x 1-9/16 in dia
Overall Width
5.3 in
Overall Height
3.8 in
For Fuse Length
7 1/8 in
For Fuse Diameter
1 9/16 in
Wire Size - Maximum
250 kcmil
Wire Size - Minimum
6 AWG
Overall Length
8.7 in
Wire Size
6 AWG to 250 MCM

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 101 to 200 A, Number of Poles 2, 250V AC/DC, For Fuse Size 7 1/8 in L x 1 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 6 AWG to 250 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 3.8 in, Width 5.3 in, Length 8.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.