Open Fuse Block, 225 to 400A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # RM60400-2CR

  • Zoro # G2590467


product price:  $1,133.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
2
Amp Range
225 to 400A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM60400-2CR
Zoro #
G2590467
UPC #
051712387019
Country of Origin
Mexico

Dimensions

Height
4.80 in
Width
7.30 in
Length
9-1/2 in
For Fuse Size
8-5/8 in L x 2-3/8 in dia
For Fuse Diameter
2 11/32 in
Overall Height
4.8 in
For Fuse Length
11 5/8 in
Wire Size - Maximum
600 kcmil
Overall Width
7.3 in
Wire Size - Minimum
4 AWG
Overall Length
9.5 in
Wire Size
4 AWG to 600 MCM

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
2
Amp Range
225 to 400A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Type
Industrial
For Fuse Series
FRN, FRS, KTN-R, KTS-R, LPN, LPS
Fuse Holder Code
T
Features
Short Circuit and Overload Protection
Standards
CSA Certified, UL Listed
Wire Range
4 AWG to 500 MCM
Fits Fuse Type
Class R
Weight
4.62 lb
Fits Fuse Block Style
Rejection
AC Voltage Rating
600 V AC
Current - Minimum
201 A
DC Voltage Rating
300 V DC
Current - Maximum
400 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 201 to 400 A, Number of Poles 2, 600V AC/300V DC, For Fuse Size 8 5/8 in L x 2 3/8 in dia, Compatible Fuse Series A6D-R; A6K-R; FRS-R; KLSR; KTS-R; KWS-R; LLSRK; LPS-RK; TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 4.8 in, Width 7.3 in, Length 9.5 in, Features Short Circuit and Overload Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.