Fuse Holder, 0 to 15A Amp Range, 600V AC Volt Rating, 1 Poles, Quick Connect

  • Mfr # HPS-EE

  • Zoro # G4821629


product price: $48.69
/ea

Key Features

Series
HPS
Number of Poles
1
Voltage Rating
600V AC
Connector Type
Quick Connect
Mounting Style
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS-EE
Zoro #
G4821629
UPC #
051712740401
Country of Origin
Mexico

Dimensions

Length
2.81 in
Panel Thickness
1/32"
Width
1.125 in
Height
1.78 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Diameter
1.125 in
Mounting Hole Dia.
1-1/64 in
For Fuse Diameter
3/8 in
For Fuse Length
1 5/16 in
Overall Diameter
1.125 in
Overall Length
2.81 in
Body Height
2.62 in
Body Width
1.11 in

Details

Item
Fuse Holder
Series
HPS
Number of Poles
1
Amp Range
0 to 15A
Voltage Rating
600V AC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
Fuse UL Class
Midget
For Fuse Series
FNQ, KLM, FNM, KTK, BAF, FWA, DCM, C10, AGU, BAN, FWC, SC
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse Type
Midget
Features
Bayonet-Type Knob
Fuse Cap Style
Screw Knob
Fits Fuse Type
Midget
Weight
.3 lb
Max. Voltage
600V AC
Max. Amps
15A
Fits Fuse Block Style
Non-Rejection
Mounting Hole
1 1/64 in Dia.
AC Voltage Rating
600 V AC
Current - Minimum
0 A
Current - Maximum
15 A

Description

Panel Mount Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 15 A, Number of Poles 1, 600V AC, For Fuse Size 1 5/16 in L x 12/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series HPS, Non-Indicating, Non-Rejection, Fuse Cap Style Screw Knob, Mounting Style Panel, Mounting Hole 1 1/64 in Dia., Body Material Thermoplastic, Connector Type 1/4 in Quick Connect, Diameter 1.125 in, Length 2.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.