Fuse Holder, 0 to 30A Amp Range, 690V AC/DC Volt Rating, 1 Poles, Screw

  • Mfr # CM30CF

  • Zoro # G5574317


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Series
HRC
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
690V AC/DC
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM30CF
Zoro #
G5574317
UPC #
051712551403
Country of Origin
Hungary

Dimensions

Height
2.36 in
Length
4.62 in
Width
1-1/4 in
For Fuse Size
3-3/8 in L x 9/16 in dia
Overall Length
4.62 in
For Fuse Length
3 3/8 in
Wire Size - Maximum
2 AWG
For Fuse Width
3/8 in
Overall Height
2.36 in
Overall Width
1.25 in

Details

Item
Fuse Holder
Series
HRC
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
690V AC/DC
Connector Type
Screw
Mounting Style
DIN-Rail, Screw
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Features
Unique Cable Termination
Fuse Type
British and IEC
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse UL Class
Not Class Rated
For Fuse Series
HRCII-C
Standards
CE, CSA, IEC
Wire Range
2 AWG
Fits Fuse Type
British and IEC
Product Type
Finger-Safe Fuse Block
Weight
163 G
Includes Communication Feature
No
Includes Auxiliary Contact
No
For Fuse Class
Not Class Rated
Max. Amps
30A
Max. Voltage
690V AC/DC
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder AC Voltage Rating
690VAC
Current - Minimum
0 A
Current - Maximum
30 A
DC Voltage Rating
250 V DC
AC Voltage Rating
690 V AC

Description

Fuse Block, Fits Fuse Type British and IEC, Fuse UL Class Not Class Rated, 0 to 30 A, Number of Poles 1, 690V AC/250V DC, For Fuse Size 3-3/8 in L x 9/16 in dia, Compatible Fuse Series H07C, Series HRC, Non-Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 2 AWG, Mounting Style DIN Rail, Connector Type Screw, Height 2.36 in, Width 1.25 in, Length 4.62 in, Features Unique Cable Termination, Standards CE, CSA, IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.