Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads
Mfr # HHL
Zoro # G2852166
product price: $6.09
/eaKey Features
Series
HHL
Number of Poles
1
Amp Range
0 to 20A
Voltage Rating
32V DC
Connector Type
Wire Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HHL
Zoro #
G2852166
UPC #
051712168526
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
16 AWG
Length
1.56 in
Height
0.59 in
Width
0.41 in
For Fuse Size
41/64 in L x 7/16 in W x 5/32 in dia
Wire Length
4 in
For Fuse Length
7/16 in
Overall Length
1.56 in
Overall Width
0.41 in
Overall Height
0.59 in
Description
In-Line Fuse Holder, Fits Fuse Type Automotive, Fuse UL Class Not Class Rated, 0 to 20 A, Number of Poles 1, 32V DC, For Fuse Size 41/64 in L x 7/16 in W x 5/32 in D, Compatible Fuse Series 297, AF2, ATM, Series HHL, Non-Indicating, Non-Rejection, Fuse Block Design Covered, Wire Size 16 AWG, Wire Length 4 in, Mounting Style Inline, Body Material Rubber, Connector Type Wire Leads, Body Height 0.59 in, Body Width 0.41 in, Body Length 1.56 in, Features Cover, Standards RoHS 2002/95/EC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.