Fuse Holder, J UL Class, 600V AC Volt Rating, 1 Poles, Box Lug

  • Mfr # JT60030

  • Zoro # G2562664


product price:  $34.80
/ea

Key Features

UL Class
J
Series
JT
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT60030
Zoro #
G2562664
UPC #
051712557023
Country of Origin
Mexico

Dimensions

Width
2.52 in
Length
2.75 in
Height
3.6 in
For Fuse Size
2-1/4 in L x 13/16 in dia
Overall Length
3.11 in
Overall Width
2.42 in
For Fuse Diameter
13/16 in
For Fuse Length
2 1/4 in
Overall Height
3.06 in
Wire Size - Minimum
18 AWG
Wire Size
18 to 8 AWG

Details

Item
Fuse Holder
UL Class
J
Series
JT
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC
Connector Type
Box Lug
Mounting Style
DIN-Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
For Fuse Series
LPJ, JKS
Fuse UL Class
J
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Finger Safe Fuse Block
Fuse Holder Code
Z
Standards
CE, cULus
Wire Range
18 AWG to 8 AWG
Fits Fuse Type
Class J
Product Type
Finger-Safe Fuse Block
Weight
.233 LB
Includes Communication Feature
No
Includes Auxiliary Contact
No
Max. Voltage
600V AC
Fits Fuse Block Style
Non-Rejection
Max. Amps
30A
For Fuse Class
J
Fuse Block or Holder DC Voltage Rating
300VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Current - Minimum
0 A
DC Voltage Rating
600 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 2-1/4 in L x 13/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series JT, Non-Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 8 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 3.06 in, Width 2.42 in, Length 3.11 in, Standards CE, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.