Glass Fuse, 5A, 50A at 250V AC, 5 PK

  • Mfr # S506-5-R

  • Zoro # G2882932


product price: $17.49
/pk 5, $3.50/ea

Key Features

Series
S506
Speed
Time-Delay
Amps
5A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S506-5-R
Zoro #
G2882932
UPC #
051712639781
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Diameter
5 mm
Overall Length
20 mm

Details

Series
S506
Speed
Time-Delay
Amps
5A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
50A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
E
Standards
cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
Functionally Equal To
Bussmann GDC, Littelfuse 218, Mersen/Ferraz Shawmut GDG
In Line Fuseholder
E
Equivalent Series
218, GDC, GDG, S506
Weight
0.002 lb
Connection Type
Ferrule End x Ferrule End
Current
5 A
Interrupt Rating - AC
50 A

Description

Fuse, 5 A, 250 V AC, Not Applicable, S506 Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50A at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG, Equivalent Series 218, GDC, GDG, S506, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.