Medium-Voltage Fuse, JCU Series, 400A, Time-Delay, Cylindrical
Mfr # JCU-400E
Zoro # G3411511
product price: $10,587.99
/ea
Free Shipping & Returns
Key Features
Series
JCU
Amps
400A
Speed
Time-Delay
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCU-400E
Zoro #
G3411511
UPC #
051712579940
Country of Origin
Dominican Republic
Dimensions
Diameter
3 in
Length
17-7/8 in
Overall Length
17 7/8 in
Overall Diameter
3 in
Details
Item
Medium-Voltage Fuse
Series
JCU
Amps
400A
Speed
Time-Delay
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
100kA at 5500V AC, 63kA at 5500V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann JCU
Equivalent Series
JCU
Fits Fuse Block Style
Non-Rejection
Standards
ANSI
Class
E-Rated
Element
Dual
Current
400 A
Interrupt Rating - AC
63 kA
Description
Medium Voltage Fuse, 400 A, 5.5 kV AC, Not Applicable, Class E-Rated, JCU Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA (Asym.) at 5500V AC, 63kA (Sym.) at 5500V AC, Fuse Size 17-7/8 in L x 3 in dia, Length 17 7/8 in, Diameter 3 in, Equivalent Brand and Series Bussmann JCU, Equivalent Series JCU, Body Material Fiberglass, Dual Element, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.