Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Channel, 0.30in H, 1.38 in W, PK10

  • Mfr # DRL35MMLO

  • Zoro # G0154108


product price: $226.99
/pk 10, $22.70/ea
Free Shipping & Returns

Key Features

Channel Description
Galvanized Steel
Height
0.3 in
Length
39.0 in
Type
IEC
Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRL35MMLO
Zoro #
G0154108
UPC #
051712363112
Country of Origin
Italy

Dimensions

Height
0.3 in
Length
39.0 in
Width
1.38 in
Mounting Hole Width (mm)
18
Rail Size (mm)
35
Mounting Hole Width (In.)
0.71 in
Height (mm)
7.5
Width (mm)
35
Length (M)
1
Length (Straight Wireway)
39.0 in
Overall Height
0.3 in
Overall Width
1.38 in
Rail Size
1.38 in
Mounting Hole Width
0.71 in
Overall Length
39 in

Details

Item
DIN Mounting Channel
Channel Description
Galvanized Steel
Type
IEC
Mounting Holes O.C. (In.)
0.98 in
Mounting Holes O.C. (mm)
0.25
Standards
EN 50022
Mounting Holes O.C.
0.98 in
Material
Steel
Finish
Galvanized
DIN Standard
DIN 46277-3
Channel Type
IEC

Description

Terminal Block Mounting Channels, Channel Description Top-Hat, Channel Type DIN Rail, Finish Galvanized, Material Steel, Rail Size 1.38 in, Overall Height 7.5 mm, Overall Length 1 m, Overall Width 35 mm, DIN Standard DIN 46277-3, Mounting Holes O.C. 0.98 in, Mounting Hole Width 0.71 in, Standards EN 50022, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.