Open Fuse Block, 70 to 100A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # RM60100-2CR

  • Zoro # G2590485


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
2
Amp Range
70 to 100A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM60100-2CR
Zoro #
G2590485
UPC #
051712391221
Country of Origin
Mexico

Dimensions

Length
9.20 in
Width
4 in
Height
2.80 in
For Fuse Size
5-7/8 in L x 1-1/16 in dia
For Fuse Length
7 7/8 in
Wire Size - Minimum
14 AWG
For Fuse Diameter
1 1/8 in
Overall Length
9.2 in
Wire Size - Maximum
1/0 AWG
Overall Width
4 in
Overall Height
2.8 in
Wire Size
14 to 1/0 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
2
Amp Range
70 to 100A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Type
Industrial
Features
Short Circuit and Overload Protection
Fuse Holder Code
R
Standards
CSA Certified, UL Listed
For Fuse Series
FRN, FRS, KTN-R, KTS-R, LPN, LPS
Wire Range
8 AWG, 6 AWG to 4 AWG, 14 AWG to 10 AWG
Fits Fuse Type
Class R
Weight
.65 lb
Fits Fuse Block Style
Rejection
DC Voltage Rating
300 V DC
Current - Maximum
100 A
AC Voltage Rating
600 V AC
Current - Minimum
61 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 61 to 100 A, Number of Poles 2, 600V AC/300V DC, For Fuse Size 5 7/8 in L x 1 1/16 in dia, Compatible Fuse Series A6D-R, A6K-R, FRS-R, KLSR, KTS-R, KWS-R, LLSRK, LPS-RK, TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 1/0 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 4 in, Length 9.2 in, Features Short Circuit and Overload Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.