Open Fuse Block, H; K5 UL Class, 250V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # HM25100-3CR

  • Zoro # G2590701


product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns

Key Features

UL Class
H; K5
Series
HM
Number of Poles
3
Amp Range
70 to 100A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM25100-3CR
Zoro #
G2590701
UPC #
051712391146
Country of Origin
Mexico

Dimensions

Length
9.20 in
Width
6 in
Height
2.80 in
For Fuse Size
5-7/8 in L x 1-1/16 in dia
Wire Size - Maximum
1 AWG
Wire Size - Minimum
14 AWG
Overall Width
6 in
Overall Height
2.8 in
Overall Length
9.2 in
For Fuse Length
5 7/8 in
For Fuse Diameter
1 1/16 in
Wire Size
14 to 1 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
3
Amp Range
70 to 100A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Holder Code
L
Fuse Type
Industrial
For Fuse Series
NON
Standards
CSA Certified, UL Listed
Wire Range
14 AWG to 10 AWG, 12 AWG to 10 AWG
Fits Fuse Type
Class H, Class K5
Short Circuit Current (KA)
10kA
Weight
.1 LB
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
125 V DC
Current - Maximum
100 A
Current - Minimum
61 A
AC Voltage Rating
250 V AC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 61 to 100 A, Number of Poles 3, 250V AC/125V DC, For Fuse Size 5 7/8 in L x 1 1/16 in dia, Compatible Fuse Series NLN; NON; OT; REN; RF; RLN, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 1 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 6 in, Length 9.2 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.