Open Fuse Block, H; K5 UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # HM60100-1CR

  • Zoro # G5125373


product price:  $62.29
/ea

Key Features

UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
70 to 100A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60100-1CR
Zoro #
G5125373
UPC #
051712391153
Country of Origin
Mexico

Dimensions

Width
2 in
Height
2.80 in
Length
8.70 in
For Fuse Size
7-15/16 in L x 1-5/16 in dia
Wire Size - Minimum
14 AWG
Overall Height
2.8 in
For Fuse Diameter
1 1/8 in
Overall Width
2 in
Overall Length
8.7 in
Wire Size - Maximum
1 AWG
For Fuse Length
7 7/8 in
Wire Size
14 to 1 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
70 to 100A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
For Fuse Series
NOS
Fuse Type
Industrial
Features
Heating and Other Circuits, Protect Lighting
Fuse Holder Code
R
Standards
CSA Certified, UL Listed
Wire Range
3 AWG to 1 AWG, 3 AWG to 1/0 AWG, 6 AWG to 4 AWG
Fits Fuse Type
Class H, Class K5
Weight
.348 lb
Short Circuit Current (KA)
10 kA
Fits Fuse Block Style
Non-Rejection
Current - Maximum
100 A
AC Voltage Rating
600 V AC
Current - Minimum
61 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 61 to 100 A, Number of Poles 1, 600V AC, For Fuse Size 7 15/16 in L x 1 5/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 1 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 2 in, Length 8.7 in, Spring Reinforced Clip Yes, Features Heating and Other Circuits, Protect Lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.