Zoro Homepage

Power Distribution Block, Finger-Safe, 1 Pole, 310 A Copper, 600 V AC/DC, DIN Rail, Panel

  • Mfr # PDBFS303

  • Zoro # G2733753


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Finger-Safe
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBFS303
Zoro #
G2733753
UPC #
051712659840
Country of Origin
China

Dimensions

Length
4.67 in
Width
1.55 in
Depth
2.87 in
For Load Aluminum Wire Size - Maximum
350 kcmil
Overall Length
5 in
For Line Copper Wire Size - Minimum
6 AWG
Overall Depth
1 in
For Line Aluminum Wire Size - Minimum
6 AWG
For Load Copper Wire Size - Maximum
6 AWG
For Line Aluminum Wire Size - Maximum
350 kcmil
For Load Aluminum Wire Size - Minimum
6 AWG
Overall Width
0.5 in
For Load Copper Wire Size - Minimum
6 AWG
For Line Copper Wire Size - Maximum
350 kcmil

Details

Item
Power Distribution Block
Power Distribution Block Design
Finger-Safe
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Maximum Operating Temperature
248 Degrees F
Mounting Type
DIN Rail, Panel
Standards
CE Component IEC, CSA Certified Class 6228-01, RoHS Compliant, UL 1953
Minimum Operating Temperature
-4 Degrees F
Number of Circuits
1
UL 94 Flammability Rating
V-0
Features
IP-20 Finger-safe
Short Circuit Current Rating
200 kA
Weight
0.041 lb

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 6 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V, Mounting Type DIN-Rail, Surface, Number of Poles 1, Overall Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.