Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, Open, 1 Pole, 840 A Copper, 600 V AC/DC

  • Mfr # 16528-1

  • Zoro # G5769522


product price: $187.94
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
840 A
Maximum Current - Aluminum Conductor
840 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16528-1
Zoro #
G5769522
UPC #
051712149938
Country of Origin
Mexico

Dimensions

Width
3.1 in
Length
5.5 in
Depth
2.93 in
For Load Copper Wire Size - Maximum
3/0 AWG
Overall Length
6.5 in
For Line Copper Wire Size - Maximum
600 kcmil
For Load Aluminum Wire Size - Minimum
6 AWG
For Load Aluminum Wire Size - Maximum
3/0 AWG
For Line Aluminum Wire Size - Maximum
600 kcmil
For Load Copper Wire Size - Minimum
14 AWG
Overall Depth
4 in
For Line Aluminum Wire Size - Minimum
2 AWG
Overall Width
4.25 in
For Line Copper Wire Size - Minimum
2 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
840 A
Maximum Current - Aluminum Conductor
840 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
2
Load Connections/Pole
8
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum; Copper
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
UL 94 Flammability Rating
V-0
Housing Color
Black
Minimum Operating Temperature
-4 Degrees F
Number of Circuits
1
Application
Power Distribution
Weight
1.36 lb
Color
Black

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 2 AWG, For Line Copper Wire Size - Maximum 600 kcmil, Load Connections/Pole 8, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 3/0 AWG, Maximum Current - Copper Conductor 840 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.