Semiconductor Fuse, FWA-AH Series, 3000A, Fast-Acting, 130V AC, Cylindrical

  • Mfr # FWA-3000AH

  • Zoro # G3019829


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Series
FWA-AH
Speed
Fast-Acting
AC Voltage Rating
130V AC
DC Voltage Rating
130V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FWA-3000AH
Zoro #
G3019829
UPC #
051712795524
Country of Origin
United Kingdom

Dimensions

Diameter
3 in
Length
1-7/8 in
Overall Diameter
3 in
Overall Length
1 7/8 in

Details

Item
Semiconductor Fuse
Series
FWA-AH
Amps
3000A
Speed
Fast-Acting
AC Voltage Rating
130V AC
DC Voltage Rating
130V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 130V AC, 50kA at 130V DC
Link Type
aR
Body Material
Melamine
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Standards
CE, UL Recognized
Rejection / Nonrejection
Nonrejection
Element
Single
Indicating / Nonindicating
Nonindicating
Compatible Fuse Block Series
1BS, CHM, HPS
Mounting
Flush
Weight
1099 g
Interrupt Rating - AC
200 kA
Current
3 kA
Interrupt Rating - DC
50 kA

Description

Semiconductor Fuse, 3,000 A, 130 V AC, 130 V DC, FWA Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 200kA at 130V AC, 50kA at 130V DC, Fuse Size 1-7/8 in L x 3 in dia, Length 1 7/8 in, Diameter 3 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Compatible Fuse Block Series 1BS, CHM, HPS, Body Material Melamine, Single Element, Standards CE, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.