Zoro Homepage

series TSH terminal shroud, 40 A, Three-pole, for lineside or loadside

  • Mfr # TSH9-3TB

  • Zoro # G522704735


product price: $409.99
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
TSH9-3TB
Zoro #
G522704735
UPC #
051712403368
Country of Origin
France

Description

Eaton Bussmann series TSH terminal shroud, Terminal Shrouds, 40 A, Three-pole, Accessories terminal shroud for lineside or loadside. Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.

Restrictions

This item has been restricted from sale in the following states: CA