Zoro Homepage

Surge Protection Device, 150V, 2kA

  • Mfr # BPHA150D150LV

  • Zoro # G4417506


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Voltage
150V
Modes of Protection
0
Max. Surge Current per Mode
2 kA
Max. Surge Current Per Phase
2kA
Max. Surge Current per Phase
2 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPHA150D150LV
Zoro #
G4417506
UPC #
051712358576
Country of Origin
Germany

Dimensions

Length
1.77 in
Depth
2 1/8 in
Width
3/4 in
Length (Straight Wireway)
1.77

Details

Item
Surge Protection Device
Voltage
150V
Modes of Protection
0
Max. Surge Current per Mode
2 kA
Max. Surge Current Per Phase
2kA
Max. Surge Current per Phase
2 kA
Nominal Discharge Current
2 kA
Max. Continuing Operating Voltage
150V AC/DC
Standards
IEC 61643-1, UL 1449 3rd Edition
For Use With
19D541

Description

Surge Protection Device, Max. Continuing Operating Voltage 150V AC/DC, Max. Surge Current per Phase 2 kA, Nominal Discharge Current 2 kA, Standards IEC 61643-1, UL 1449 3rd Edition, Depth 2 1/8 in, Length 1.77 in, Width 3/4 in, For Use With 19D541

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.