Zoro Homepage

Circuit Breaker, 2 Pole, 120/240V AC, 22kAIC

  • Mfr # BRHX2125

  • Zoro # G512415122


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quicklag Type BRHX circuit breaker
Max. AIR Rating
22kAIC
Trip Type
Non-interchangeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRHX2125
Zoro #
G512415122
UPC #
786689041670
Country of Origin
Unknown

Dimensions

Width
2.20 in
Depth
3 in

Details

Item
Circuit Breaker
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quicklag Type BRHX circuit breaker
Max. AIR Rating
22kAIC
Trip Type
Non-interchangeable
Interrupt Rating
22 kAIC
Circuit Breaker Voltage
120/240 V

Description

  • •Item Dimensions: 3.1 in. x 2.2 in. x 3 (L x W x H)
  • •Covered under Eaton's 1 Year Warranty
  • •Eaton takes the complexity out of power systems management with a holistic and strategic approach, leveraging our industry-leading technology, solutions and services

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.