Zoro Homepage

Circuit Breaker Accessories 6-Wire Terminal Connector Kit 3P 100A G

  • Mfr # 3TA100G6K

  • Zoro # G816106986


product price: $37.15
/ea

Key Features

Series
Series C
Frame Type
G
Max. Wire Size
#6 AWG
Type
Multiwire connectors
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TA100G6K
Zoro #
G816106986
UPC #
78667909668
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
#6 AWG
Min. Wire Size
#14 AWG

Details

Series
Series C
Frame Type
G
Type
Multiwire connectors
Standards
UL Listed
Amps
100 A
Item
Molded case circuit breaker accessory

Description

EATON MOLDED CASE CIRCUIT BREAKER ACCESSORY MULTIWIRE CONNECTORS, MULTIWIRE CONN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.