Circuit Breaker Accessories
- Mfr # QL1PL
- Zoro # G916109856
product price:Â
$
18.79
/ea
Key Features
Circuit Breaker Poles
1
Length
1 in
Width
0.5 in
Standards
UL Listed, CSA Certified
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QL1PL
- Zoro #
- G916109856
- UPC #
- 78667951025
- Country of Origin
- Dominican Republic
Dimensions
- Length
- 1 in
- Width
- 0.5 in
- Height
- 0.5 in
Details
- Circuit Breaker Poles
- 1
- Standards
- UL Listed, CSA Certified
- Item
- Padlock Attachment / Handle Lockoff
- Type
- Padlockable
- For Use With
- Type B/C/P Circuit Breaker
Description
1-Pole, ON/OFF Locking Provision, Padlockable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.