Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, CB Series, 30A, 2 Pole, 240V AC

  • Mfr # QCR2030HT

  • Zoro # G714239748


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR2030HT
Zoro #
G714239748
UPC #
10782114316471
Country of Origin
Dominican Republic

Dimensions

Width
6 in
Depth
4 in
Height
2 in
Frame Size
QCR

Details

Item
Circuit Breaker
Series
CB
Amps
30A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
240V DC
Terminal Connection
Ring Or Spade Lug
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.