Shop EATON
See all product information
Create Account
Circuit Breaker, CH Series, 40A, 2 Pole, 120/240V AC
- Mfr # CH240GF
- Zoro # G911891374
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Series
CH
Amps
40A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH240GF
- Zoro #
- G911891374
- UPC #
- 78211391288
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Series
- CH
- Amps
- 40A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Trip Type
- Common
- Terminal Connection
- Plug-On
- DC Voltage Rating
- 120V DC, 240V DC
- Features
- Ground fault
- Circuit Breaker Voltage
- 120V AC, 240V AC
- Standards
- UL 489
- Interrupt Rating
- 10 kAIC
Dimensions
- Width
- 2 in
- Depth
- 6 in
- Height
- 2 in
- Max. Wire Size
- #14-6 AWG Cu/Al
Description
120/240 VAC, 40 A, 10 kA, 5 mA Trip Level, 2-Pole, Clip Line Terminal, Plug-On Mount Common Trip, Thermal Magnetic, Ground Fault Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.