Circuit Breaker, FAZ Series, 5A, 3 Pole, 277/480V AC, 15kA at 240/415V AC, D Curve

  • Mfr # FAZ-D5/3

  • Zoro # G6231601


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Series
FAZ
Number of Poles
3
AC Voltage Rating
277/480V AC
Phase
3
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAZ-D5/3
Zoro #
G6231601
UPC #
786680132735
Country of Origin
Romania

Dimensions

Width
3 in
Depth
3 in
Max. Wire Size
4 AWG
Min. Wire Size
18 AWG
Length
3 in

Details

Item
Circuit Breaker
Series
FAZ
Amps
5A
Number of Poles
3
AC Voltage Rating
277/480V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
15kA at 240/415V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
96V DC
Curve Type
D
Application
Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies
Standards
CSA C22.2 No. 235, IEC 60947-2, UL 1077
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 5 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 240/415V AC, Series FAZ, Curve Type D, DC Voltage Rating 96V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products