Zoro Homepage

CombMotorStart, Therm, 240VAC, SelectSwtch

  • Mfr # ECX77D8BJB-J

  • Zoro # G510042788


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77D8BJB-J
Zoro #
G510042788
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
B
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Height
18.13 in
Overall Height
18.9 in
Mounting Hole Distance - Width
6 in
Overall Width
9.08 in
Overall Depth
11.33 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
240V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
NEMA Enclosure Material
Metal Alloy
Includes Control Transformer
Yes
Horsepower @ Three Phase - 600V AC
3 hp
Minimum Overload Relay Current Setting
4 A
Horsepower @ Single Phase - 240V AC
1/3 hp
Horsepower @ Three Phase - 240V AC
3/4 hp
Starter Style
IEC
Reversing Capability
Non-Reversing
Series
XT
Overload Protection Type
Thermal
Frequency
60 Hz
Includes
I/O Terminal Blocks
Coil Voltage
240V AC
Resistance Properties
Dust Ignition Proof
Mounting Style
Wall
Horsepower @ Three Phase - 208V AC
3/4 hp
Maximum Overload Relay Current Setting
6.3 A
Auxiliary Contact Module Capacity
4
Number of Poles
3
Terminal Connection Type
Screw Terminals
Current AC
12 A
Includes Auxiliary Contacts
Yes
Phase
Three
Maximum Voltage Rating
690V AC
Includes Pilot Light
Yes
Number of Auxillary Contacts
0
Horsepower @ Three Phase - 480V AC
2 hp
NEMA Enclosure Rating
12
Number of Terminals
3
Horsepower @ Single Phase - 120V AC
Not Rated
Contactor Rating
12 A (Frame B)
CPT Rating
240 / 120 V
Certifications
cUL Listed; UL Listed
Product Name
Eaton IEC enclosed starter
Mmp Overload Rating
4-6.3 A (Frame B)
Enclosure
Type 1
Enclosure Rating
Tyle 12 (Metal)

Description

Combination Motor Starter, Coil Voltage 240V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 12, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3/4 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.