Zoro Homepage

Communication Card, Modbus or Johnson

  • Mfr # OPTC2

  • Zoro # G0705677


product price: $364.99
/ea
Free Shipping & Returns

Key Features

For Use With
Variable Frequency Drives
Function
Communication Cards
Application
Communication
Used For
Modbus or Johnson Controls N2
Mfr. Stock No.
OPTC2-G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTC2
Zoro #
G0705677
UPC #
-
Country of Origin
Finland

Dimensions

Overall Depth
8 in
Overall Width
6 in
Overall Height
4 in

Details

Item
Communication Card
For Use With
Variable Frequency Drives
Function
Communication Cards
Application
Communication
Used For
Modbus or Johnson Controls N2
Mfr. Stock No.
OPTC2-G
Compatible with Manufacturer Part Number
Mfr. No. HVX9000

Description

Communication Card, For Use with Series SVX Series, Compatible with Manufacturer Part Number Mfr. No. HVX9000, For Use With Variable Frequency Drives, Application Communication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.