Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Black

  • Mfr # M22-D-S-K01

  • Zoro # G813326394


product price: $26.15
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NC
Series
M22
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-S-K01
Zoro #
G813326394
UPC #
786685276175
Country of Origin
Germany

Dimensions

Overall Width
4 in
Overall Height
4 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr
Overall Depth
1 in

Details

Item
Contact Block
Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NC
Series
M22
Number of Operators
1
Bezel Material
Silver Nylon
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Push Button Style
Flush
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Features
Positively Driven Contact Blocks
NEMA Enclosure Rating
13, 4X
Product Type
Push Button Operators
IP Rating
IP67, IP69K
Head Color
Black
Terminal Connection
Screw Clamp
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
Number of Indicator Lights
0

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.