Zoro Homepage

Contact Block, Advanced Polymer, Green

  • Mfr # M22-DGLH-G-GB1-K10-G

  • Zoro # G813326400


product price: $65.79
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO
Resistance Properties
Corrosion Resistant
Push Button Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DGLH-G-GB1-K10-G
Zoro #
G813326400
UPC #
786685556604
Country of Origin
Germany

Dimensions

Overall Depth
1 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Panel Cutout Diameter
22 mm
Overall Width
1 in

Details

Item
Contact Block
Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO
Resistance Properties
Corrosion Resistant
Push Button Style
Extended
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
30 V AC/DC
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Minimum
-13 Degrees F
Head Color
Green
NEMA Enclosure Rating
13, 4X
Operator Illumination
Illuminated
Bezel Material
Silver Nylon
Number of Operators
1
IP Rating
IP67, IP69K
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Legend
Start
Lamp Type
LED
Series
M22
Terminal Connection
Screw Clamp
Features
Silver Guard Only
Product Type
Push Button Operators
Lamp Module Type
Full Voltage
Lamp Voltage - Maximum
264 V AC/DC
Operator Material
Plastic
Number of Indicator Lights
1
Legend Background Color
Green
DC Contact Rating
3 A @ 24 V
Legend Color
White
AC Contact Rating
6 A @ 240 V

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NO, Number of Operators 1, IP Rating IP67, IP69K, Legend Start, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Silver Guard Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.