Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Red

  • Mfr # M22-DL-R-K10-R

  • Zoro # G113325707


product price: $61.19
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO
Push Button Style
Flush
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-R-K10-R
Zoro #
G113325707
UPC #
786685543086
Country of Origin
Germany

Dimensions

Overall Height
2.16 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.46 in
Panel Cutout Diameter
22 mm
Overall Width
1.18 in

Details

Item
Contact Block
Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO
Push Button Style
Flush
Lamp Type
LED
Operator Illumination
Illuminated
Resistance Properties
Corrosion Resistant
Operator Voltage Rating - Maximum
30 V AC/DC
Number of Operators
1
Operating Temperature - Maximum
158 Degrees F
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Terminal Connection
Screw Clamp
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
Series
M22
IP Rating
IP67, IP69K
Bezel Material
Silver Nylon
Product Type
Push Button Operators
Lamp Module Type
Full Voltage
Head Color
Red
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-13 Degrees F
Lamp Voltage - Maximum
30 V AC/DC
Number of Indicator Lights
1
AC Contact Rating
6 A @ 240 V
Operator Material
Plastic
DC Contact Rating
3 A @ 24 V

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NO, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.