Zoro Homepage

Contact Block, Advanced Polymer, Red

  • Mfr # M22-DP-R-K11

  • Zoro # G113325721


product price: $49.79
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO/1NC
Mushroom Head Diameter
35 mm
Series
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DP-R-K11
Zoro #
G113325721
UPC #
786685282350
Country of Origin
Germany

Dimensions

Mushroom Head Diameter
35 mm
Panel Cutout Diameter
22 mm
Overall Height
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NO/1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.