Zoro Homepage

Contact Block, Cage, Black, 22mm, 1NO

  • Mfr # M22-CK10

  • Zoro # G6176782


product price: $19.69
/ea

Key Features

Contact Rating
6A @ 240V AC
Size
22 mm
Action
Momentary
Application
Operator
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-CK10
Zoro #
G6176782
UPC #
786685899497
Country of Origin
Germany

Dimensions

Size
22 mm
Product Height
1.54 in
Product Width
1.18 in
Product Length/Depth
1.03 in
Connection Size
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Contact Rating
6A @ 240V AC
Action
Momentary
Application
Operator
Contact Form
1NO
Color
Black
NEMA Contact Rating Designation
A600/Q300
Terminal Connection
Cage
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
For Use With
Eaton M22 Push Buttons
Safety Rating
CE, CSA, IEC 60947, UL, VDE 0660
Certifications
CCC Marked
Contact configuration
NO
Environmental rating
IP65
Button color
Black
Special features
NC contact blocks are positively driven
Actuator
Front, spring-cage
Compliances
CE Marked
Type
Contact Block
Series
M22
Product Name
Eaton M22 pushbutton contact block
Compatible with Series
M22, M22M
Switch Action
Momentary
AC Contact Rating
6 A @ 240 V
Terminal Connection Type
Spring Cage Terminals
DC Contact Rating
6 A @ 240 V
Includes Mounting Block
Mounting Block Included
Compatible Operator
Push Button

Description

Contact Block, Contact Form 1NO, Contact Rating 6A @ 240V AC, For Use With Eaton M22 Push Buttons, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q300, Color Black, Terminal Connection Cage, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Safety Rating CE, CSA, IEC 60947, UL, VDE 0660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.