Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Momentary, Blk, Front Mount

  • Mfr # M22-CK20

  • Zoro # G313332765


product price: $39.15
/ea

Key Features

Contact Form
2NO
Color
Black
NEMA Contact Rating Designation
B300/R300
AC Contact Rating
4 A @ 115 V, 6 A @ 220/230/240 V
Standards
CE, CSA C22.2 No. 14-05, CSA C22.2 No. 94-91, CSA, CSA Class No. 3211-03, CSA File No. 012528, EN 60947-5, IEC, IEC 60947-5, IEC 60947-5-1, IEC/EN 60947-5, UL 508, UL NKCR, UL E29184, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-CK20
Zoro #
G313332765
UPC #
782114535257
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Connection Size
22 mm

Details

Item
Contact Block
Contact Form
2NO
Color
Black
NEMA Contact Rating Designation
B300/R300
AC Contact Rating
4 A @ 115 V, 6 A @ 220/230/240 V
Standards
CE, CSA C22.2 No. 14-05, CSA C22.2 No. 94-91, CSA, CSA Class No. 3211-03, CSA File No. 012528, EN 60947-5, IEC, IEC 60947-5, IEC 60947-5-1, IEC/EN 60947-5, UL 508, UL NKCR, UL E29184, UL Listed
DC Contact Rating
0.3 A @ 220/230 V, 0.5 A @ 110 V, 0.8 A @ 60 V, 1 A @ 42 V, 3 A @ 24 V
Switch Action
Momentary
Compatible with Series
NZM
Compatible Operator
Push Button, Selector Switch
Includes Mounting Block
Mounting Block Included
Terminal Connection Type
Spring Clamp Terminals

Description

Contact Block, Contact Form 2NO, NEMA Contact Rating Designation B300/R300, Color Black, Standards CE, CSA C22.2 No. 14-05, CSA C22.2 No. 94-91, CSA, CSA Class No. 3211-03, CSA File No. 012528, EN 60947-5, IEC, IEC 60947-5, IEC 60947-5-1, IEC/EN 60947-5, UL 508, UL NKCR, UL E29184, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.