Zoro Homepage

Contact Block, NO Early Make, 30mm

  • Mfr # HT8C

  • Zoro # G4014744


product price: $41.59
/ea

Key Features

Contact Rating
12A @ 600V AC
Size
30 mm
Action
Momentary
Application
Operator
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8C
Zoro #
G4014744
UPC #
782113556512
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2 in
Product Width
2 in
Product Length/Depth
2 in
Manufacturer Warranty Length
1 yr
Connection Size
30 mm

Description

Contact Block, Contact Form 1NO, Contact Rating 12A @ 600V AC, For Use With Eaton HT800 Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Clear, Terminal Connection Screw/Clamp, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.