Zoro Homepage

Contact Blocks and Other Accessories

  • Mfr # M22-A

  • Zoro # G416521288


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Size
22.5 mm
IP Rating
IP20
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, CE Marked, Bureau Veritas, GoST-R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-A
Zoro #
G416521288
UPC #
78668528309
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

IP Rating
IP20
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, CE Marked, Bureau Veritas, GoST-R
Item
Pushbutton Mounting Adapter

Description

Black, IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.