Complete body/contact assembly, Harmony XB5, XB4, single contact block with body/fixing collar 2NC plug in connector

  • Mfr # ZB5AZ1044
  • Zoro # G7747954
product price: 
$
48.29
/ea

Key Features

Standards
IEC 60947-1, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-5-1, UL 508, IEC 60947-5-4, JIS C8201-1
Width
30 mm
Height
42 mm
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Contact Block Type
single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5AZ1044
Zoro #
G7747954
UPC #
-
Country of Origin
France
Item
Single contact block with body/fixing co
Standards
IEC 60947-1, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-5-1, UL 508, IEC 60947-5-4, JIS C8201-1
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Contact Block Type
single
Product or Component Type
complete body/contact assembly
Fixing Collar Material
plastic
Device Short Name
ZB5
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Terminals Description Iso N°1
(11-12)NC
Ip Degree of Protection
IP20 IEC 60529
Contacts Usage
standard contacts
Contacts Material
silver alloy (Ag/Ni)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operating Travel
1.5 mm NC changing electrical state), 4.3 mm total travel)
Positive Opening
with IEC 60947-5-1 appendix K
Electrical Durability
1000000 cycles, AC-15, 1 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 1.5 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.15 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Device Composition
fixing collar, body
Contact Operation
slow-break
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Head Type
standard
Protective Treatment
TH
Contacts Type And Composition
2 NC
Ambient Air Temperature For Operation
-40-70°C
Range of Product
Harmony XB5
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA in clean environment IEC 60947-5-4
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 IEC 60947-5-1, 6 A 120 V, AC-15, A300 IEC 60947-5-1, 0.1 A 250 V, DC-13, R300 IEC 60947-5-1, 0.22 A 125 V, DC-13, R300 IEC 60947-5-1
Connections - Terminals
plug-in connector
Mechanical Durability
10000000 cycles
Short-Circuit Protection
4 A cartridge fuse gG IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
complete body/contact assembly
Product Certifications
UL || BV || GL || CSA || LROS (Lloyds register of shipping) || DNV
Ip Degree Of Protection
IP20 IEC 60529

Dimensions

Width
30 mm
Height
42 mm
Cad Overall Depth
32 mm
Cad Overall Width
30 mm
Cad Overall Height
42 mm

Description

Single contact block with body/fixing co

Ratings & reviews