ContactBlock, Black, 1NO, 22mm, M22, M22M
- Mfr # M22-KC10
- Zoro # G6083217
product price:Â
$
12.19
/ea
Key Features
Contact Rating
6A @ 240V AC
Size
22 mm
Action
Momentary
Application
Operator
Contact Form
1NO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 22 mm
- Product Length/Depth
- 1.46 in
- Product Height
- 1.03 in
- Product Width
- 1.18 in
- Manufacturer Warranty Length
- 1 yr
- Connection Size
- 22 mm
Description
Contact Block, Contact Form 1NO, Contact Rating 6A @ 240V AC, For Use With Eaton M22 Push Buttons, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q300, Color Black, Terminal Connection Screw, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Safety Rating CE, CSA, IEC 60947, UL, VDE 0660
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.