Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Feed-Thru, Polycarbonate

  • Mfr # M22-C1-M2H

  • Zoro # G713325725


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Contact Form
1NO/1NC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
IP Rating
IP66
Number of Operators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-C1-M2H
Zoro #
G713325725
UPC #
786685282923
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Hub Size - Maximum
1 in
Overall Width
3.15 in
Overall Depth
2.83 in
Overall Height
2.7 in
Manufacturer Warranty Length
1 yr

Details

Item
Control Station
Action
Maintained
Contact Form
1NO/1NC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
IP Rating
IP66
Number of Operators
1
Legend
Emergency Stop
Hub Style
Feed-Thru
Number of Pilot Lights
0
Enclosure Material
Polycarbonate
Operator Color
Red
Operator Configuration
(2) Push Buttons/Emergency Stop
Number of Gangs
1
Resistance Properties
Impact Resistant
Number of Speeds
1
NEMA Enclosure Rating
13, 4X
Mounting Orientation
Horizontal
Series
M22
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 240 V
Product Type
Control Station
Maintained Action Release
Push/Pull
Enclosure Color
Yellow

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Emergency Stop, Action Maintained, Operator Color Red, Contact Form 1NO/1NC, IP Rating IP66, Enclosure Material Polycarbonate, Enclosure Color Yellow, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.