Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Feed-Thru, Polycarbonate

  • Mfr # M22-C3-M4V

  • Zoro # G413325704


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Contact Form
2NO/1NC
IP Rating
IP66
Number of Operators
3
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-C3-M4V
Zoro #
G413325704
UPC #
786685283067
Country of Origin
Germany

Dimensions

Overall Width
3.15 in
Overall Depth
6.02 in
Panel Cutout Diameter
22 mm
Overall Height
2.7 in
Manufacturer Warranty Length
1 yr
Hub Size - Maximum
1 in

Details

Item
Control Station
Action
Momentary
Contact Form
2NO/1NC
IP Rating
IP66
Number of Operators
3
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Legend
Close, Open, Stop
Operator Color
Red, (2) Black
Number of Speeds
1
Operator Configuration
(2) Flush Push Buttons/Extended Push Button
Number of Gangs
1
Hub Style
Feed-Thru
Enclosure Material
Polycarbonate
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Mounting Orientation
Vertical
Product Type
Control Station
NEMA Enclosure Rating
13, 4X
Series
M22
Number of Pilot Lights
0
Resistance Properties
Impact Resistant
Enclosure Color
Gray

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Close, Open, Stop, Action Momentary, Operator Color Red, (2) Black, Contact Form 2NO/1NC, IP Rating IP66, Enclosure Material Polycarbonate, Enclosure Color Gray, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.