Zoro Homepage

Control Transformers 750A 460V EA

  • Mfr # C0750E2A

  • Zoro # G721850523


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Input Frequency (Hz)
50/60 Hz
Power Rating
750 VA
Output Voltage
120/115/110 V
Input Voltage - Transformer
240/480 V
Temperature Rise
55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0750E2A
Zoro #
G721850523
UPC #
78668042270
Country of Origin
United States

Details

Input Frequency (Hz)
50/60 Hz
Power Rating
750 VA
Output Voltage
120/115/110 V
Input Voltage - Transformer
240/480 V
Temperature Rise
55 Degrees C
Standards
UL

Description

240 x 480 VAC, 230 x 460 VAC, 220 x 440 VAC Primary, 120/115/110 VAC Secondary, 50/60 Hz, 750 VA, Molded-In Terminal, Type MTE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.