Zoro Homepage

Cordset, Plug, 4 Pin, Female

  • Mfr # CSDS4A3RY2205

  • Zoro # G8736393


product price: $64.69
/ea

Key Features

End 1 Number of Pins
4
Cable Length
16.4 ft
Wire Size
22 AWG
IP Rating
IP67
For Use With
Micro-Style, 4 Pin, DC Prox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSDS4A3RY2205
Zoro #
G8736393
UPC #
782116143481
Country of Origin
Germany

Dimensions

Cable Length
16.4 ft
Wire Size
22 AWG
Product Width
.58 in
Product Height
78.72 in
Product Length/Depth
.58 in

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP67
For Use With
Micro-Style, 4 Pin, DC Prox
Temp. Range
-13 Degrees to 176 Degrees F
Max. Voltage
600VAC/VDC
End 2 Connection Type
Bare Wire
End 1 Thread
1"-16
NEMA Rating
6P
Standards
CSA, cUL, UL
Max. Amps
4 A
Features
Heavy Duty Design Ensures Long Life with Your Eaton Sensor
End 1 Keyway
Single
End 1 Gender and Plug End
Female Straight
Number of Conductors
3
End 2 Gender and Plug End
Bare Wire
End 1 Connection Type
1 in
Color
Brown, Blue, Black
End 1 Number of Keyways
1
Maximum Operating Temperature
221 Degrees F
Cable Jacket Color
Yellow
Number of Wires
3
Cable Jacket Material
PUR
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Female
End 1 Mounting Orientation
Straight
Type
Photoelectric Sensor
Input Voltage
320 V
Switch Type
Sensor connectivity
Enclosure Material
Polyethylene
Product Name
Eaton Global Plus connector cable
Connection
4-pin 3 wire, straight female M12
Certifications
UL Listed
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.