Load Centre Mounting Lug, 120/240V, 125A, 1 Poles

  • Mfr # BRP12L125

  • Zoro # G2923134


product price:  $82.95
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V
Amps
125A
Number of Poles
1
Max. Wire Size
2/0 AWG
Min. Wire Size
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP12L125
Zoro #
G2923134
UPC #
786689052959
Country of Origin
United States

Dimensions

Max. Wire Size
2/0 AWG
Min. Wire Size
6 AWG
Wire size
#6-2/0 AWG Cu/Al
Product Length/Depth
16.75 in
Product Width
14.31 in
Product Height
3.88 in

Details

Item
Load Centre Mounting Lug
Voltage
120/240V
Amps
125A
Number of Poles
1
Type
MLO
Bus material
Aluminum
NEMA rating
NEMA 1
Interrupt rating
10 kAIC
Enclosure
NEMA 1
Cover
Cover included
Number of wires
Two hots, neutral and ground
Certifications
UL 67
Number Of Circuits
24
Mounting
Surface, flush
Product Weight
16.1 lb
Enclosure Material
Metallic
Number Of Spaces
12
Phase
Single-phase
Used with
Type BR 1-inch breakers

Description

Specially designed for easy installation, Eaton's


  • • 125 Amp main Lug Load Center
  • • 12-1" Spaces, 24 Circuits
  • • Top or Bottom Feed
  • • Indoor, NEMA 1
  • • Surface or Flush Mount
  • • Uses Type BR, BD, BQ, GFCB Eaton Circuit Breakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.